120 in H Steel Rolling Ladder, 9 Steps, 800 lb Load Capacity

  • Mfr # 2609R2632A3E24B4W5C1P6

  • Zoro # G9929297


product price: $855.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2609R2632A3E24B4W5C1P6
Zoro #
G9929297
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
120 in
Bottom Width
32 in
Base Depth
100 in
Overall Width
32 in
Step Width
24 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
87 in
Base Length
87 in
Reach Height - Maximum
14 ft
Base Width
32 in
Caster Diameter
4 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
9
Step Tread
Serrated
Load Capacity
800 lb
Material
Steel
Climbing Angle
50 ?
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Unassembled
Color
Gray
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Ladder Tread
Serrated
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Includes
2-1/2 in Rubber Pads
Weight
207 lb
Series
Series 2600
Folding
Not Foldable
Handrail Type
Double Handrails
Assembly
Partially Assembled
Casters Included
(2) Rigid, (2) Swivel
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Serrated
Load Capacity - Maximum
800 lb
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11 ft, Number of Steps 9, Unassembled, Load Capacity 800 lb, Step Tread Serrated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 100 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.