120 in H Steel Rolling Ladder, 9 Steps, 800 lb Load Capacity

  • Mfr # 2609R2632A6E12B4W5C1P6

  • Zoro # G9862684


product price:  $813.99
/ea
Additional $380.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
12 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2609R2632A6E12B4W5C1P6
Zoro #
G9862684
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
12 in
Platform Width
24 in
Overall Height
120 in
Bottom Width
32 in
Base Depth
88 in
Step Width
24 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
32 in
Overall Depth
87 in
Caster Diameter
4 in
Base Width
32 in
Base Length
87 in
Reach Height - Maximum
14 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
9
Step Tread
Perforated
Load Capacity
800 lb
Material
Steel
Ladder Tread
Perforated
Handrails Included
Yes
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Rear Exit
No
Climbing Angle
50 ?
Ladder Actuation
Foot Activated Step Lock
Includes
2-1/2 in Rubber Pads
Standards
ANSI, OSHA Compliant
Weight
180 lb
Series
Series 2600
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Assembly
Partially Assembled
Tread Type
Perforated
Casters Included
(2) Rigid, (2) Swivel
Load Capacity - Maximum
800 lb

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11 ft, Number of Steps 9, Unassembled, Load Capacity 800 lb, Step Tread Perforated, Platform Depth 12 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 88 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.