Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

122 in H Steel Rolling Ladder, 8 Steps, 1,000 lb Load Capacity

  • Mfr # WMX08R37A3P3

  • Zoro # G9815127


product price: $2,584.99
/ea
Additional $625.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX08R37A3P3
Zoro #
G9815127
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
122 in
Bottom Width
37 in
Base Depth
74 in
Step Depth
7 in
Handrail Height
3.5 ft
Step Width
24 in
Overall Width
37 in
Overall Depth
66 in
Reach Height - Maximum
13.3 ft
Base Width
37 in
Base Length
66 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
8
Step Tread
Serrated
Load Capacity
1,000 lb
Material
Steel
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Finish
Powder Coated
Color
Gray/Yellow
Rear Exit
No
Includes
Modular Front Leg and Safelock Field Replaceable
Climbing Angle
59 ?
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Serrated
Series
Workmaster
Casters Included
(2) Rigid, (2) Swivel
Weight
489 lb
Assembly
Partially Assembled
Handrail Type
Double Handrails
Folding
Not Foldable
Load Capacity - Maximum
1,000 lb
Locking Mechanism
Foot-Activated Step Lock
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Tread Type
Serrated

Description

Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 10.2 ft, Number of Steps 8, Unassembled, Load Capacity 1,000 lb, Step Tread Serrated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 74 in, Overall Width 37 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.