Zoro Homepage

12.7 ft H Steel Rolling Ladder, 11 Steps

  • Mfr # WMX11R42A6FGP3

  • Zoro # G512029664


product price: $2,697.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
9.2 ft
Number of Steps
11
Platform Depth
24 in
Platform Width
24 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX11R42A6FGP3
Zoro #
G512029664
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
9.2 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
12.7 ft
Step Depth
7 in
Handrail Height
3.5 ft
Overall Depth
84 in
Step Width
24 in
Base Length
84 in
Base Width
42 in
Caster Diameter
4 in
Reach Height - Maximum
15.7 ft

Details

Item
Rolling Ladder
Number of Steps
11
Material
Steel
Color
Gray, Yellow
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Climbing Angle
59 Degrees
Series
Workmaster
Weight
641 lb
Ladder Type
Rolling Ladder
Assembly
Partially Assembled
Load Capacity - Maximum
1,000 lb
Tread Type
Perforated
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Folding
Not Foldable
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.