Zoro Homepage

13 ft 3 in Overall H, Fixed Ladder, Steel, 14 Steps, Side Step Exit, Powder Coated Finish

  • Mfr # F14S C1

  • Zoro # G2131921


product price: $555.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
14
Overall Height
13 ft 3 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F14S C1
Zoro #
G2131921
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 ft 3 in
Overall Width
20 in
Top Step Height
13 ft
Step Width
16 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
13 ft
Top-to-Bottom Rung Height
13 ft
Standing Height - Maximum
13 ft
Rung Diameter
0.8 in
Overall Depth
7.5 in

Details

Item
Fixed Ladder
Load Capacity
300 lb
Material
Steel
Number of Steps
14
Walk-Thru Included
No
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Side Step
Rung Type
Round
Item - Fixed Ladders
Fixed Ladder
Rung Spacing
12 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Climbing Angle
90 ?
Number of Rungs
14
Assembly
Assembled
Series
Series F
Load Capacity - Maximum
300 lb
Exit Direction
Side Step
Weight
122 lb
Number of Mounting Brackets
6
Ladder Type
Fixed Ladder
Number of Sections
1
Bracket Adjustability
Fixed

Description

Fixed Ladder, Walk-Thru Included No, Exit Side Step, Overall Height 13 ft, Overall Width 20 in, Material Steel, Load Capacity 300 lb, Number of Steps 14, Top Step Height 13 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.