Zoro Homepage
This item is Discontinued.
Cotterman 13" H Steel Rolling Platform, 1 Steps, 450 lb. Load Capacity ST-120 A2 C4 P5

13" H Steel Rolling Platform, 1 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # ST-120 A2 C4 P5
  • Zoro # G6253326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-120 A2 C4 P5
Zoro #
G6253326
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
9"
Platform Depth
14 in
Platform Width
14 in
Overall Height
13 in
Bottom Width
22 in
Base Depth
19 in
Top Step Depth
8 in
Top Step Height
9 in
Step Width
16 in
Step Depth
8"
Base Width
22"

Details

Item
Rolling Platform
Number of Steps
1
Step Tread
Rubber Mat
Load Capacity
450 lb
Material
Steel
Finish
Powder Coated
Ladder Actuation
Spring-Loaded Casters
Color
Brown
Standards
OSHA 1910.29 and ANSI A14.7
Ladder Tread
Rubber Mat
Step Stool Product Group
Rolling Platform
Handrails Included
No

Description

Step Stool Product Group Rolling Platform, Number of Steps 1, Overall Height 13 in, Material Steel, Load Capacity 450 lb, Top Step Height 9 in, Top Step Depth 8 in, Bottom Width 22 in, Base Depth 19 in, Color Brown, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Step Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.