Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity

  • Mfr # 1010R2632A3E30B4C1P6

  • Zoro # G9929412


product price: $942.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
30 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010R2632A3E30B4C1P6
Zoro #
G9929412
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
130 in
Bottom Width
32 in
Base Depth
92 in
Handrail Height
2.5 ft
Step Depth
7 in
Step Width
24 in
Overall Width
32 in
Overall Depth
74 in
Base Length
74 in
Base Width
32 in
Reach Height - Maximum
14.9 ft
Caster Diameter
4 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
10
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Standards
ANSI, OSHA Compliant
Rear Exit
No
Climbing Angle
59 ?
Finish
Powder Coated
Ladder Actuation
Foot Activated Step Lock
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Handrails Included
Yes
Ladder Tread
Serrated
Includes
1 in Crutch Tips
Weight
179 lb
Series
Series 1000
Load Capacity - Maximum
450 lb
Tread Type
Serrated
Locking Mechanism
Foot-Activated Step Lock
Ladder Type
Rolling Ladder
Folding
Not Foldable
Includes Handrails
Handrails Included
Assembly
Assembled
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (2) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.8 ft, Number of Steps 10, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 92 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.