130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity

  • Mfr # 1510R2632A1E20B4W4C2P6

  • Zoro # G3491498


product price: $826.99
/ea
Additional $660.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510R2632A1E20B4W4C2P6
Zoro #
G3491498
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
130 in
Bottom Width
33 in
Base Depth
126 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Width
32 in
Step Width
24 in
Overall Depth
74 in
Base Length
74 in
Reach Height - Maximum
14.9 ft
Base Width
32 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
10
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Finish
Powder Coated
Handrails Included
Yes
Climbing Angle
59 ?
Rear Exit
No
Assembled/Unassembled
Unassembled
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Expanded Metal
Standards
ANSI, OSHA Compliant
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Yellow
Weight
211 lb
Series
Series 1500
Includes Handrails
Handrails Included
Folding
Not Foldable
Ladder Type
Rolling Ladder
Assembly
Unassembled
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
450 lb
Tread Type
Expanded Metal

Description

Rolling Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.8 ft, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 20 in, Platform Width 24 in, Bottom Width 33 in, Base Depth 126 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.