130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity

  • Mfr # 1510R2632A6E20B4W4C2P6

  • Zoro # G3491358


product price: $895.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510R2632A6E20B4W4C2P6
Zoro #
G3491358
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
130 in
Bottom Width
33 in
Base Depth
126 in
Overall Width
32 in
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
24 in
Overall Depth
74 in
Caster Diameter
4 in
Reach Height - Maximum
14.9 ft
Base Length
74 in
Base Width
32 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
10
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Climbing Angle
59 ?
Color
Yellow
Rear Exit
No
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Perforated
Weight
199 lb
Series
Series 1500
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Folding
Not Foldable
Assembly
Unassembled
Load Capacity - Maximum
450 lb
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Tread Type
Perforated
Casters Included
(2) Rigid, (2) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.8 ft, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 33 in, Base Depth 126 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.