130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity
Mfr # 1510R3232A1E10B4W4C1P6
Zoro # G3491315
product price: $1,021.99
/eaKey Features
Item - Rolling Ladder
Rolling Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
10 in
Platform Width
30 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1510R3232A1E10B4W4C1P6
Zoro #
G3491315
UPC #
-
Country of Origin
United States
Dimensions
Platform Height
100 in
Platform Depth
10 in
Platform Width
30 in
Overall Height
130 in
Bottom Width
33 in
Base Depth
120 in
Step Width
30 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
32 in
Overall Depth
74 in
Base Length
74 in
Reach Height - Maximum
14.9 ft
Caster Diameter
4 in
Base Width
32 in
Description
Rolling Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.8 ft, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 30 in, Bottom Width 33 in, Base Depth 120 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.