This item is Discontinued.

Cotterman 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity 6510R1830A3E10B4BW5C1P6

This item is Discontinued.

Cotterman

130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (Discontinued)

Mfr # 6510R1830A3E10B4BW5C1P6
Zoro # G9930724
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6510R1830A3E10B4BW5C1P6
Zoro #
G9930724
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
130 in
Bottom Width
30 in
Base Depth
78 in
Overall Width
30 in
Handrail Height
2.5 ft
Step Depth
7 in
Step Width
16 in
Overall Depth
78 in
Base Width
30 in
Base Length
78 in
Reach Height - Maximum
14.9 ft
Caster Diameter
10 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
10
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Ladder Actuation
Foot Activated Step Lock
Climbing Angle
59 ?
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Rear Exit
No
Ladder Tread
Serrated
Includes
2-1/2 in Rubber Pads
Color
Gray
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Weight
176 lb
Series
Series 6500
Locking Mechanism
Foot-Activated Step Lock
Ladder Type
Rolling Ladder
Assembly
Partially Assembled
Folding
Foldable
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Tread Type
Serrated
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.8 ft, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 30 in, Base Depth 78 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.