130 in H Steel Rolling Ladder, 10 Steps, 800 lb Load Capacity

  • Mfr # 2610R2632A1E24B4W5C1P6

  • Zoro # G9929272


product price: $957.99
/ea
Item requires special delivery charges. A $770.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2610R2632A1E24B4W5C1P6
Zoro #
G9929272
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
130 in
Bottom Width
32 in
Base Depth
109 in
Overall Width
32 in
Handrail Height
2.5 ft
Step Width
24 in
Step Depth
7 in
Overall Depth
97 in
Reach Height - Maximum
14.9 ft
Base Length
97 in
Base Width
32 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
10
Load Capacity
800 lb
Step Tread
Expanded Metal
Material
Steel
Finish
Powder Coated
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Unassembled
Climbing Angle
50 ?
Standards
ANSI, OSHA Compliant
Color
Gray
Ladder Tread
Expanded Metal
Ladder Actuation
Foot Activated Step Lock
Includes
2-1/2 in Rubber Pads
Rear Exit
No
Weight
229 lb
Series
Series 2600
Tread Type
Expanded Metal
Assembly
Partially Assembled
Load Capacity - Maximum
800 lb
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Folding
Not Foldable
Handrail Type
Double Handrails
Locking Mechanism
Foot-Activated Step Lock
Casters Included
(2) Rigid, (2) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.8 ft, Number of Steps 10, Unassembled, Load Capacity 800 lb, Step Tread Expanded Metal, Platform Depth 24 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 109 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.