Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

132 in H Steel Rolling Ladder, 9 Steps, 1,000 lb Load Capacity

  • Mfr # WMX09R37A3P3

  • Zoro # G9815111


product price: $3,582.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX09R37A3P3
Zoro #
G9815111
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
132 in
Bottom Width
37 in
Base Depth
80 in
Handrail Height
3.5 ft
Step Depth
7 in
Step Width
24 in
Overall Width
37 in
Overall Depth
72 in
Base Length
72 in
Caster Diameter
4 in
Reach Height - Maximum
14 ft
Base Width
37 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
9
Load Capacity
1,000 lb
Step Tread
Serrated
Material
Steel
Ladder Tread
Serrated
Rear Exit
No
Includes
Modular Front Leg and Safelock Field Replaceable
Handrails Included
Yes
Climbing Angle
59 ?
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray/Yellow
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Ladder Actuation
Foot Activated Step Lock
Series
Workmaster
Assembly
Partially Assembled
Handrail Type
Double Handrails
Weight
511 lb
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Tread Type
Serrated
Load Capacity - Maximum
1,000 lb
Casters Included
(2) Rigid, (2) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 11 ft, Number of Steps 9, Unassembled, Load Capacity 1,000 lb, Step Tread Serrated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 80 in, Overall Width 37 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.