Zoro Homepage

13.5 ft H Stainless Steel Rolling Ladder, 12 Steps

  • Mfr # WMXS12R42A3FGP3NT

  • Zoro # G912840562


product price: $17,378.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
10 ft
Number of Steps
12
Platform Depth
24 in
Platform Width
24 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMXS12R42A3FGP3NT
Zoro #
G912840562
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
10 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
13.5 ft
Step Width
24 in
Overall Depth
90 in
Step Depth
7 in
Handrail Height
3.5 ft
Base Length
90 in
Caster Diameter
4 in
Base Width
42 in
Reach Height - Maximum
16.6 ft

Details

Item
Rolling Ladder
Number of Steps
12
Material
Stainless Steel
Series
Workmaster
Climbing Angle
59 Degrees
Color
Gray
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Ladder Type
Rolling Ladder
Weight
667 lb
Tread Type
Serrated
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Locking Mechanism
Foot-Activated Step Lock
Assembly
Partially Assembled
Casters Included
(2) Rigid, (2) Swivel
Folding
Not Foldable
Load Capacity - Maximum
1,000 lb

Description

Rolling Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.