Zoro Homepage

13.5 ft H Steel Rolling Ladder, 12 Steps

  • Mfr # WMX12R42A6FGP3

  • Zoro # G512029688


product price: $2,933.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
10 ft
Number of Steps
12
Platform Depth
24 in
Platform Width
24 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX12R42A6FGP3
Zoro #
G512029688
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
10 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
13.5 ft
Step Depth
7 in
Overall Depth
90 in
Step Width
24 in
Handrail Height
3.5 ft
Reach Height - Maximum
16.6 ft
Caster Diameter
4 in
Base Width
42 in
Base Length
90 in

Details

Item
Rolling Ladder
Number of Steps
12
Material
Steel
Color
Gray, Yellow
Series
Workmaster
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Climbing Angle
59 Degrees
Tread Type
Perforated
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Folding
Not Foldable
Weight
667 lb
Assembly
Partially Assembled
Locking Mechanism
Foot-Activated Step Lock
Casters Included
(2) Rigid, (2) Swivel
Load Capacity - Maximum
1,000 lb
Handrail Type
Double Handrails

Description

Rolling Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.