Zoro Homepage

14 ft 3 in Overall H, Fixed Ladder with Safety Cage, Steel, 15 Steps, Left Exit

  • Mfr # M15SC L10 C1

  • Zoro # G9855937


product price: $695.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
15
Overall Height
14 ft 3 in
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M15SC L10 C1
Zoro #
G9855937
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 ft 3 in
Overall Width
26 in
Top Step Height
14 ft
Step Width
16 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
14 ft
Standing Height - Maximum
14 ft
Cage Bottom Width
38.5 in
Cage Top Depth
28 in
Cage Top Width
30.5 in
Top-to-Bottom Rung Height
14 ft
Rung Diameter
0.8 in
Cage Bottom Depth
32 in
Overall Depth
39 in

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
300 lb
Material
Steel
Number of Steps
15
Walk-Thru Included
No
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Left
Rung Type
Round
Rung Spacing
12 in
Item - Fixed Ladders
Fixed Ladder with Safety Cage
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Climbing Angle
90 ?
Number of Rungs
15
Exit Direction
Left
Weight
268 lb
Assembly
Assembled
Bracket Adjustability
Fixed
Load Capacity - Maximum
300 lb
Series
Series M
Ladder Type
Safety Cage Fixed Ladder
Number of Mounting Brackets
12
Number of Sections
3

Description

Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Left, Overall Height 14 ft, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 15, Top Step Height 14 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.