14 ft Overall H, Storage Tank Ladder, Steel, 14 Steps, Gray Powder Coated Finish

  • Mfr # ST14AL C1

  • Zoro # G9818812


product price:  $409.99
/ea
Additional $330.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
14
Overall Height
14 ft
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST14AL C1
Zoro #
G9818812
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 ft
Overall Width
15 in
Top Step Height
14 ft
Step Width
16 in
Rung Dia.
3/4 in
Ladder Height
14 ft
Top-to-Bottom Rung Height
14 ft
Rung Diameter
0.8 in
Reach Height - Maximum
16.6 ft
Hook Length
9.5 in
Standing Height - Maximum
10 ft

Details

Item
Storage Tank Ladder
Load Capacity
300 lb
Material
Steel
Number of Steps
14
Rung/Step Spacing
12 in
Finish
Gray Powder Coated
ANSI Type
Not Rated
Net Weight
61.0 lb
Rung Type
Round
Color
Gray
Item - Straight Ladders
Storage Tank Ladder
Top to Bottom Rung
14 ft
Rung Shape
Round
Includes
Rubber Tipped Standoff Legs
Number of Rungs
14
Rung Spacing
12 in
Item - Fixed Ladders
Storage Tank Access Ladders
Ladder Material
Steel
ANSI Duty Rating
Type IA
Tread Type
Ribbed
Ladder Type
Storage Tank Ladder
Load Capacity - Maximum
300 lb
Number of Sections
1
Weight
61 lb

Description

Storage Tank Ladder, Ladder Height 14 ft, Overall Width 15 in, Material Steel, Load Capacity 300 lb, Number of Rungs 14, Top to Bottom Rung 14 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Rung Width Not Applicable, Top Step Height 14 ft, Finish Powder Coated, Rung Shape Round, Standards Not Applicable, Includes Rubber Tipped Standoff Legs, ANSI Type Not Rated, Net Weight 61.0 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.