140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity

  • Mfr # 1511R2632A2E10B4W4C2P6

  • Zoro # G3491190


product price: $844.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1511R2632A2E10B4W4C2P6
Zoro #
G3491190
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
140 in
Bottom Width
33 in
Base Depth
132 in
Handrail Height
2.5 ft
Step Depth
7 in
Step Width
24 in
Overall Width
32 in
Overall Depth
81 in
Reach Height - Maximum
15.7 ft
Base Length
81 in
Base Width
32 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
11
Step Tread
Antislip Vinyl
Load Capacity
450 lb
Material
Steel
Rear Exit
No
Finish
Powder Coated
Climbing Angle
59 ?
Standards
ANSI, OSHA Compliant
Color
Yellow
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Unassembled
Ladder Tread
Antislip Vinyl
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Weight
219 lb
Series
Series 1500
Assembly
Unassembled
Tread Type
Antislip
Folding
Not Foldable
Includes Handrails
Handrails Included
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Load Capacity - Maximum
450 lb
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.7 ft, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 10 in, Platform Width 24 in, Bottom Width 33 in, Base Depth 132 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.