140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity

  • Mfr # 1511R2632A6E10B4W5C1P6

  • Zoro # G3491105


product price:  $748.99
/ea
Item requires special delivery charges. A $590.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1511R2632A6E10B4W5C1P6
Zoro #
G3491105
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
140 in
Bottom Width
33 in
Base Depth
168 in
Step Width
24 in
Overall Width
32 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
81 in
Base Length
81 in
Caster Diameter
4 in
Base Width
32 in
Reach Height - Maximum
15.7 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
11
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Standards
ANSI, OSHA Compliant
Color
Gray
Assembled/Unassembled
Unassembled
Handrails Included
Yes
Ladder Tread
Perforated
Finish
Powder Coated
Rear Exit
No
Climbing Angle
59 ?
Ladder Actuation
Foot Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Weight
181 lb
Series
Series 1500
Casters Included
(2) Rigid, (2) Swivel
Folding
Not Foldable
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Tread Type
Perforated
Assembly
Partially Assembled

Description

Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.7 ft, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 33 in, Base Depth 168 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.