140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity

  • Mfr # 1511R2632A6E20B4W4C2P6

  • Zoro # G3491096


product price: $991.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1511R2632A6E20B4W4C2P6
Zoro #
G3491096
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
140 in
Bottom Width
33 in
Base Depth
138 in
Handrail Height
2.5 ft
Overall Width
32 in
Step Depth
7 in
Step Width
24 in
Overall Depth
81 in
Base Length
81 in
Reach Height - Maximum
15.7 ft
Base Width
32 in
Caster Diameter
4 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
11
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Handrails Included
Yes
Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Rear Exit
No
Assembled/Unassembled
Unassembled
Climbing Angle
59 ?
Standards
ANSI, OSHA Compliant
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Perforated
Weight
215 lb
Series
Series 1500
Ladder Type
Rolling Ladder
Tread Type
Perforated
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Assembly
Unassembled
Locking Mechanism
Foot-Activated Step Lock
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (2) Swivel
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.7 ft, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 33 in, Base Depth 138 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.