140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity

  • Mfr # 1511R3232A3E10B4W4C1P6

  • Zoro # G3491026


product price: $1,373.99
/ea
Additional $665.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
10 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1511R3232A3E10B4W4C1P6
Zoro #
G3491026
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
10 in
Platform Width
30 in
Overall Height
140 in
Bottom Width
33 in
Base Depth
132 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Width
32 in
Step Width
30 in
Overall Depth
81 in
Reach Height - Maximum
15.7 ft
Caster Diameter
4 in
Base Width
32 in
Base Length
81 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
11
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Color
Gray
Rear Exit
No
Standards
ANSI, OSHA Compliant
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Tread
Serrated
Assembled/Unassembled
Unassembled
Handrails Included
Yes
Climbing Angle
59 ?
Ladder Actuation
Foot Activated Step Lock
Finish
Powder Coated
Weight
201 lb
Series
Series 1500
Tread Type
Serrated
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Load Capacity - Maximum
450 lb
Assembly
Unassembled
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.7 ft, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 30 in, Bottom Width 33 in, Base Depth 132 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.