140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity
Mfr # 1511R3232A3E20B4W4C1P6
Zoro # G3491017
product price: $1,480.99
/eaKey Features
Item - Rolling Ladder
Rolling Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
20 in
Platform Width
30 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1511R3232A3E20B4W4C1P6
Zoro #
G3491017
UPC #
-
Country of Origin
United States
Dimensions
Platform Height
110 in
Platform Depth
20 in
Platform Width
30 in
Overall Height
140 in
Bottom Width
33 in
Base Depth
138 in
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
30 in
Overall Width
32 in
Overall Depth
81 in
Base Length
81 in
Base Width
32 in
Reach Height - Maximum
15.7 ft
Caster Diameter
4 in
Description
Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 11.7 ft, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 30 in, Bottom Width 33 in, Base Depth 138 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.