140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity

  • Mfr # 2611R2632A1E24B4W5C1P6

  • Zoro # G9929245


product price: $1,614.63
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2611R2632A1E24B4W5C1P6
Zoro #
G9929245
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
140 in
Bottom Width
32 in
Base Depth
118 in
Step Depth
7 in
Overall Width
32 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Depth
106 in
Base Length
106 in
Base Width
32 in
Caster Diameter
4 in
Reach Height - Maximum
15.7 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
11
Step Tread
Expanded Metal
Load Capacity
800 lb
Material
Steel
Ladder Actuation
Foot Activated Step Lock
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Tread
Expanded Metal
Handrails Included
Yes
Rear Exit
No
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Climbing Angle
50 ?
Includes
2-1/2 in Rubber Pads
Weight
244 lb
Series
Series 2600
Tread Type
Expanded Metal
Handrail Type
Double Handrails
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Load Capacity - Maximum
800 lb
Assembly
Partially Assembled
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 12.7 ft, Number of Steps 11, Unassembled, Load Capacity 800 lb, Step Tread Expanded Metal, Platform Depth 24 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 118 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.