142 in H Aluminum Rolling Ladder, 10 Steps, 500 lb Load Capacity

  • Mfr # WMXA10R37A3P3

  • Zoro # G3896326


product price: $6,171.99
/ea
Item requires special delivery charges. A $1,010.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMXA10R37A3P3
Zoro #
G3896326
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
142 in
Bottom Width
37 in
Base Depth
86 in
Step Width
24 in
Handrail Height
3.5 ft
Overall Width
37 in
Step Depth
7 in
Overall Depth
86 in
Base Length
86 in
Caster Diameter
4 in
Reach Height - Maximum
14.9 ft
Base Width
37 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
10
Step Tread
Serrated
Load Capacity
500 lb
Material
Aluminum
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Ladder Actuation
Foot Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Color
Silver/Yellow
Climbing Angle
59 ?
Assembled/Unassembled
Unassembled
Finish
Aluminum Acid Brightened/Baked On Powder Coated
Ladder Tread
Serrated
Includes
Modular Front Legs
Rear Exit
No
Handrails Included
Yes
Series
Workmaster
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Weight
487 lb
Ladder Type
Rolling Ladder
Load Capacity - Maximum
500 lb
Assembly
Partially Assembled
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Serrated
Folding
Not Foldable
Casters Included
(2) Rigid, (2) Swivel

Description

Rolling Ladder, Material Aluminum, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 11.8 ft, Number of Steps 10, Unassembled, Load Capacity 500 lb, Step Tread Serrated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 86 in, Overall Width 37 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.