142 in H Steel Rolling Ladder, 10 Steps, 1,000 lb Load Capacity

  • Mfr # WMX10R37A6P3

  • Zoro # G9815023


product price: $3,746.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX10R37A6P3
Zoro #
G9815023
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
142 in
Bottom Width
37 in
Base Depth
86 in
Step Width
24 in
Step Depth
7 in
Handrail Height
3.5 ft
Overall Width
37 in
Overall Depth
78 in
Base Width
37 in
Base Length
78 in
Reach Height - Maximum
14.9 ft
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
10
Step Tread
Perforated
Load Capacity
1,000 lb
Material
Steel
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Color
Gray/Yellow
Climbing Angle
59 ?
Includes
Modular Front Leg and Safelock Field Replaceable
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Handrails Included
Yes
Ladder Actuation
Foot Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Ladder Tread
Perforated
Series
Workmaster
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
1,000 lb
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Perforated
Weight
530 lb
Includes Handrails
Handrails Included
Assembly
Partially Assembled
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 11.8 ft, Number of Steps 10, Unassembled, Load Capacity 1,000 lb, Step Tread Perforated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 86 in, Overall Width 37 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.