Zoro Homepage

14.3 ft H Steel Rolling Ladder, 13 Steps

  • Mfr # WMX13R54A3P3

  • Zoro # G412029603


product price: $2,769.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
10.8 ft
Number of Steps
13
Platform Depth
24 in
Platform Width
24 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX13R54A3P3
Zoro #
G412029603
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
10.8 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
14.3 ft
Overall Depth
96 in
Step Depth
7 in
Handrail Height
3.5 ft
Step Width
24 in
Reach Height - Maximum
17.4 ft
Base Width
54 in
Base Length
96 in
Caster Diameter
4 in

Description

Rolling Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.