Zoro Homepage

15 ft 3 in Overall H, Fixed Ladder, Steel, 16 Steps, Side Step Exit, Powder Coated Finish

  • Mfr # F16S C1

  • Zoro # G9810927


product price: $609.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
16
Overall Height
15 ft 3 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F16S C1
Zoro #
G9810927
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 ft 3 in
Overall Width
20 in
Top Step Height
15 ft
Step Width
16 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
15 ft
Top-to-Bottom Rung Height
15 ft
Standing Height - Maximum
15 ft
Overall Depth
7.5 in
Rung Diameter
0.8 in

Details

Item
Fixed Ladder
Load Capacity
300 lb
Material
Steel
Number of Steps
16
Walk-Thru Included
No
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Side Step
Rung Type
Round
Climbing Angle
90 ?
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rung Spacing
12 in
Item - Fixed Ladders
Fixed Ladder
Color
Gray
Number of Rungs
16
Ladder Type
Fixed Ladder
Number of Sections
1
Exit Direction
Side Step
Weight
139 lb
Bracket Adjustability
Fixed
Series
Series F
Number of Mounting Brackets
6
Load Capacity - Maximum
300 lb
Assembly
Assembled

Description

Fixed Ladder, Walk-Thru Included No, Exit Side Step, Overall Height 15 ft, Overall Width 20 in, Material Steel, Load Capacity 300 lb, Number of Steps 16, Top Step Height 15 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.