15 ft 8 in Overall H, Fixed Ladder with Safety Cage, Steel, 13 Steps, Forward Exit
Mfr # M13WC C1
Zoro # G3337525
product price: $910.99
/eaKey Features
Load Capacity
300 lb
Material
Steel
Number of Steps
13
Overall Height
15 ft 8 in
Overall Width
22 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M13WC C1
Zoro #
G3337525
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
15 ft 8 in
Overall Width
22 in
Top Step Height
12 ft
Step Width
16 in
Handrail Height
3.5 ft
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
12 ft
Cage Bottom Width
38.5 in
Cage Bottom Depth
32 in
Cage Top Width
30.5 in
Overall Depth
45 in
Rung Diameter
0.8 in
Standing Height - Maximum
12 ft
Cage Top Depth
28 in
Top-to-Bottom Rung Height
12 ft
Description
Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Forward, Overall Height 16 ft, Overall Width 22 in, Material Steel, Load Capacity 300 lb, Number of Steps 13, Top Step Height 12 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height 3.5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.