15 ft Overall H, Storage Tank Ladder, Steel, 15 Steps, Gray Powder Coated Finish

  • Mfr # ST15AL C1

  • Zoro # G9818803


product price:  $461.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
15
Overall Height
15 ft
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST15AL C1
Zoro #
G9818803
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 ft
Overall Width
15 in
Top Step Height
15 ft
Step Width
16 in
Rung Dia.
3/4 in
Ladder Height
15 ft
Standing Height - Maximum
11 ft
Top-to-Bottom Rung Height
15 ft
Reach Height - Maximum
17.6 ft
Rung Diameter
0.8 in
Hook Length
9.5 in

Details

Item
Storage Tank Ladder
Load Capacity
300 lb
Material
Steel
Number of Steps
15
Rung/Step Spacing
12 in
Finish
Gray Powder Coated
ANSI Type
Not Rated
Net Weight
65.0 lb
Rung Type
Round
Includes
Rubber Tipped Standoff Legs
Rung Shape
Round
Rung Spacing
12 in
Top to Bottom Rung
15 ft
Number of Rungs
15
Item - Straight Ladders
Storage Tank Ladder
Color
Gray
Item - Fixed Ladders
Storage Tank Access Ladders
Weight
65 lb
Number of Sections
1
Ladder Type
Storage Tank Ladder
Ladder Material
Steel
Load Capacity - Maximum
300 lb
ANSI Duty Rating
Type IA
Tread Type
Ribbed

Description

Storage Tank Ladder, Ladder Height 15 ft, Overall Width 15 in, Material Steel, Load Capacity 300 lb, Number of Rungs 15, Top to Bottom Rung 15 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Rung Width Not Applicable, Top Step Height 15 ft, Finish Powder Coated, Rung Shape Round, Standards Not Applicable, Includes Rubber Tipped Standoff Legs, ANSI Type Not Rated, Net Weight 65.0 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.