Zoro Homepage

15.2 ft H Steel Rolling Ladder, 14 Steps

  • Mfr # WMX14R54A6P3

  • Zoro # G912029622


product price: $3,205.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
11.7 ft
Number of Steps
14
Platform Depth
24 in
Platform Width
24 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX14R54A6P3
Zoro #
G912029622
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
11.7 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
15.2 ft
Step Depth
7 in
Handrail Height
3.5 ft
Step Width
24 in
Overall Depth
102 in
Base Width
54 in
Caster Diameter
4 in
Base Length
102 in
Reach Height - Maximum
18.3 ft

Description

Rolling Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.