Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

152 in H Steel Rolling Ladder, 11 Steps, 1,000 lb Load Capacity

  • Mfr # WMX11R42A6P3

  • Zoro # G9815014


product price: $2,758.99
/ea
Item requires special delivery charges. A $990.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
110 in
Number of Steps
11
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX11R42A6P3
Zoro #
G9815014
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
110 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
152 in
Bottom Width
42 in
Base Depth
92 in
Step Width
24 in
Overall Width
42 in
Handrail Height
3.5 ft
Step Depth
7 in
Overall Depth
84 in
Base Width
42 in
Reach Height - Maximum
15.7 ft
Caster Diameter
4 in
Base Length
84 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
11
Step Tread
Perforated
Load Capacity
1,000 lb
Material
Steel
Includes
Modular Front Leg and Safelock Field Replaceable
Rear Exit
No
Ladder Tread
Perforated
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handrails Included
Yes
Ladder Actuation
Foot Activated Step Lock
Color
Gray/Yellow
Climbing Angle
59 ?
Assembled/Unassembled
Unassembled
Series
Workmaster
Ladder Type
Rolling Ladder
Tread Type
Perforated
Weight
641 lb
Folding
Not Foldable
Load Capacity - Maximum
1,000 lb
Locking Mechanism
Foot-Activated Step Lock
Assembly
Partially Assembled
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 12.7 ft, Number of Steps 11, Unassembled, Load Capacity 1,000 lb, Step Tread Perforated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 92 in, Overall Width 42 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.