Zoro Homepage

16 ft 5 in Overall H, Fixed Ladder with Safety Cage, Steel, 14 Steps, Forward Exit

  • Mfr # F14WC C1

  • Zoro # G3487438


product price: $1,919.99
/ea
Item requires special delivery charges. A $775.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
14
Overall Height
16 ft 5 in
Overall Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F14WC C1
Zoro #
G3487438
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 ft 5 in
Overall Width
39 in
Top Step Height
13 ft
Step Width
16 in
Handrail Height
3.5 ft
Rung Dia.
3/4 in
Ladder Height
13 ft
Cage Top Width
30.5 in
Top-to-Bottom Rung Height
13 ft
Overall Depth
46 in
Cage Top Depth
28 in
Rung Diameter
0.8 in
Standing Height - Maximum
13 ft
Cage Bottom Depth
32 in
Cage Bottom Width
38.5 in

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
300 lb
Material
Steel
Number of Steps
14
Walk-Thru Included
Yes
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Forward
Rung Type
Round
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rung Spacing
12 in
Item - Fixed Ladders
Fixed Ladder with Safety Cage
Color
Gray
Number of Rungs
14
Exit Direction
Forward
Series
Series F
Ladder Type
Safety Cage Walk-Through Fixed Ladder
Number of Mounting Brackets
6
Assembly
Assembled
Weight
284 lb
Bracket Adjustability
Fixed
Load Capacity - Maximum
300 lb
Number of Sections
1

Description

Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Forward, Overall Height 17 ft, Overall Width 39 in, Material Steel, Load Capacity 300 lb, Number of Steps 14, Top Step Height 13 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height 3.5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.