Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

162 in H Stainless Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity

  • Mfr # 1012R2632A1E10B4SSP3

  • Zoro # G2156029


product price: $3,670.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
120 in
Number of Steps
12
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012R2632A1E10B4SSP3
Zoro #
G2156029
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
162 in
Bottom Width
32 in
Base Depth
88 in
Overall Width
32 in
Step Width
24 in
Handrail Height
3.5 ft
Step Depth
7 in
Overall Depth
88 in
Base Length
88 in
Reach Height - Maximum
16.6 ft
Base Width
32 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
12
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Stainless Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Handrails Included
Yes
Rear Exit
No
Standards
ANSI, OSHA Compliant
Includes
Ladder Instructions
Color
Gray
Climbing Angle
59 ?
Finish
Satin Blasted
Assembled/Unassembled
Assembled
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Expanded Metal
Weight
215 lb
Series
Series 1000
Locking Mechanism
Foot-Activated Step Lock
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Expanded Metal
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Assembly
Assembled
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Stainless Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 12.5 ft, Number of Steps 12, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 88 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Unfinished, Color Not Applicable, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.