Zoro Homepage

162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity

  • Mfr # 1012R2632A2E10B4AC1P6

  • Zoro # G2156345


product price: $1,173.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
All Direction Ladder
Platform Height
120 in
Number of Steps
12
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012R2632A2E10B4AC1P6
Zoro #
G2156345
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
162 in
Bottom Width
32 in
Base Depth
88 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
7 in
Overall Width
32 in
Overall Depth
88 in
Base Width
32 in
Base Length
88 in
Reach Height - Maximum
16.6 ft
Caster Diameter
4 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
All Direction Ladder
Number of Steps
12
Step Tread
Antislip Vinyl
Load Capacity
450 lb
Material
Steel
Ladder Tread
Antislip Vinyl
Finish
Powder Coated
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Color
Gray
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
Ladder Instructions
Climbing Angle
59 ?
Ladder Actuation
Foot Activated Step Lock
Rear Exit
No
Weight
215 lb
Series
Series 1000
Assembly
Assembled
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Tread Type
Antislip
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Locking Mechanism
Foot-Activated Step Lock

Description

All Direction Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 12.5 ft, Number of Steps 12, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 10 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 88 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.