162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity

  • Mfr # 1512R2632A3E30B4W5C1P3

  • Zoro # G3490807


product price: $1,252.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
120 in
Number of Steps
12
Platform Depth
30 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1512R2632A3E30B4W5C1P3
Zoro #
G3490807
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
162 in
Bottom Width
34 in
Base Depth
192 in
Step Depth
7 in
Step Width
24 in
Handrail Height
3.5 ft
Overall Width
32 in
Overall Depth
88 in
Base Width
32 in
Caster Diameter
4 in
Reach Height - Maximum
16.6 ft
Base Length
88 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
12
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Handrails Included
Yes
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Climbing Angle
59 ?
Color
Gray
Ladder Tread
Serrated
Rear Exit
No
Standards
ANSI, OSHA Compliant
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Unassembled
Weight
339 lb
Series
Series 1500
Assembly
Partially Assembled
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Tread Type
Serrated
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock
Handrail Type
Double Handrails
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 13.5 ft, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 34 in, Base Depth 192 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.