Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity

  • Mfr # 1512R3232A1E30B4W4C1P3

  • Zoro # G3490676


product price: $1,769.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
120 in
Number of Steps
12
Platform Depth
30 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1512R3232A1E30B4W4C1P3
Zoro #
G3490676
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
30 in
Platform Width
30 in
Overall Height
162 in
Bottom Width
34 in
Base Depth
174 in
Handrail Height
3.5 ft
Step Width
30 in
Overall Width
32 in
Step Depth
7 in
Overall Depth
88 in
Base Width
32 in
Reach Height - Maximum
16.6 ft
Base Length
88 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
12
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Ladder Tread
Expanded Metal
Climbing Angle
59 ?
Rear Exit
No
Standards
ANSI, OSHA Compliant
Color
Gray
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
Foot Activated Step Lock
Handrails Included
Yes
Weight
416 lb
Series
Series 1500
Assembly
Unassembled
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Ladder Type
Rolling Ladder
Folding
Not Foldable
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Expanded Metal

Description

Rolling Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 13.5 ft, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 30 in, Platform Width 30 in, Bottom Width 34 in, Base Depth 174 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.