162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity

  • Mfr # 1512R3232A3E20B4W4C1P3

  • Zoro # G3490658


product price: $1,914.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
120 in
Number of Steps
12
Platform Depth
20 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1512R3232A3E20B4W4C1P3
Zoro #
G3490658
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
20 in
Platform Width
30 in
Overall Height
162 in
Bottom Width
34 in
Base Depth
174 in
Overall Width
32 in
Handrail Height
3.5 ft
Step Width
30 in
Step Depth
7 in
Overall Depth
88 in
Base Width
32 in
Caster Diameter
4 in
Reach Height - Maximum
16.6 ft
Base Length
88 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
12
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Rear Exit
No
Handrails Included
Yes
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Unassembled
Color
Gray
Ladder Tread
Serrated
Weight
348 lb
Series
Series 1500
Load Capacity - Maximum
450 lb
Tread Type
Serrated
Folding
Not Foldable
Locking Mechanism
Foot-Activated Step Lock
Casters Included
(2) Rigid, (2) Swivel
Assembly
Unassembled
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 13.5 ft, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 30 in, Bottom Width 34 in, Base Depth 174 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.