162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity

  • Mfr # 2612R3232A1E12B4W4C1P3

  • Zoro # G3488978


product price: $1,754.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
120 in
Number of Steps
12
Platform Depth
12 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2612R3232A1E12B4W4C1P3
Zoro #
G3488978
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
120 in
Platform Depth
12 in
Platform Width
30 in
Overall Height
162 in
Bottom Width
35 in
Base Depth
192 in
Overall Width
32 in
Step Depth
7 in
Step Width
30 in
Handrail Height
3.5 ft
Overall Depth
116 in
Base Width
35 in
Reach Height - Maximum
16.6 ft
Caster Diameter
4 in
Base Length
116 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
12
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Expanded Metal
Handrails Included
Yes
Finish
Powder Coated
Color
Gray
Climbing Angle
50 ?
Rear Exit
No
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Unassembled
Weight
384 lb
Series
Series 2600
Includes Handrails
Handrails Included
Load Capacity - Maximum
800 lb
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Expanded Metal
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Handrail Type
Double Handrails
Assembly
Unassembled
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 10 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 12.5 ft, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 12 in, Platform Width 30 in, Bottom Width 35 in, Base Depth 192 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.