172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity

  • Mfr # 1513R2642A2E20B4W4C1P3

  • Zoro # G2156598


product price: $1,420.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
150 in
Number of Steps
13
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1513R2642A2E20B4W4C1P3
Zoro #
G2156598
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
150 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
172 in
Bottom Width
42 in
Base Depth
105 in
Overall Width
42 in
Step Depth
7 in
Step Width
24 in
Handrail Height
3.5 ft
Overall Depth
95 in
Caster Diameter
4 in
Base Length
95 in
Base Width
42 in
Reach Height - Maximum
17.4 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
13
Load Capacity
450 lb
Step Tread
Antislip Vinyl
Material
Steel
Assembled/Unassembled
Unassembled
Ladder Tread
Antislip Vinyl
Finish
Powder Coated
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Climbing Angle
59 ?
Includes
Hardware, Ladder Instructions, Ladder Parts
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Rear Exit
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Weight
418 lb
Series
Series 1500
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Tread Type
Antislip
Assembly
Unassembled
Locking Mechanism
Foot-Activated Step Lock
Casters Included
(2) Rigid, (2) Swivel
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 10.8 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 14.3 ft, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 20 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 105 in, Overall Width 42 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.