Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity

  • Mfr # 1513R2642A2E30B4W4C1P3

  • Zoro # G2156178


product price: $1,524.99
/ea
Additional $330.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
130 in
Number of Steps
13
Platform Depth
30 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1513R2642A2E30B4W4C1P3
Zoro #
G2156178
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
130 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
172 in
Bottom Width
42 in
Base Depth
115 in
Step Width
24 in
Handrail Height
3.5 ft
Overall Width
42 in
Step Depth
7 in
Overall Depth
95 in
Base Width
42 in
Reach Height - Maximum
17.4 ft
Base Length
95 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
13
Step Tread
Antislip Vinyl
Load Capacity
450 lb
Material
Steel
Standards
ANSI, OSHA Compliant
Ladder Tread
Antislip Vinyl
Ladder Actuation
Foot Activated Step Lock
Rear Exit
No
Assembled/Unassembled
Unassembled
Climbing Angle
59 ?
Handrails Included
Yes
Color
Gray
Includes
Hardware, Ladder Instructions, Ladder Parts
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Powder Coated
Weight
428 lb
Series
Series 1500
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
450 lb
Assembly
Unassembled
Folding
Not Foldable
Includes Handrails
Handrails Included
Tread Type
Antislip
Casters Included
(2) Rigid, (2) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 10.8 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 14.3 ft, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 30 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 115 in, Overall Width 42 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.