172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity

  • Mfr # 1513R2642A6E30B4W4C2P3

  • Zoro # G3490369


product price:  $1,233.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
130 in
Number of Steps
13
Platform Depth
30 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1513R2642A6E30B4W4C2P3
Zoro #
G3490369
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
130 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
172 in
Bottom Width
42 in
Base Depth
186 in
Overall Width
44 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
7 in
Overall Depth
95 in
Base Length
95 in
Reach Height - Maximum
17.4 ft
Caster Diameter
4 in
Base Width
42 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
13
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Climbing Angle
59 ?
Rear Exit
No
Ladder Actuation
Foot Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Color
Yellow
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Ladder Tread
Perforated
Weight
391 lb
Series
Series 1500
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Perforated
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Assembly
Unassembled
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 10.8 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 14.3 ft, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 186 in, Overall Width 44 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.