172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity

  • Mfr # 1713R2642A3E24B4W5C1P3

  • Zoro # G2156351


product price: $1,668.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
130 in
Number of Steps
13
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1713R2642A3E24B4W5C1P3
Zoro #
G2156351
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
130 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
172 in
Bottom Width
42 in
Base Depth
137 in
Step Depth
7 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Width
42 in
Overall Depth
125 in
Base Length
125 in
Reach Height - Maximum
17.4 ft
Base Width
42 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
13
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Assembled/Unassembled
Unassembled
Rear Exit
No
Ladder Tread
Serrated
Finish
Powder Coated
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Standards
ANSI, OSHA Compliant
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Climbing Angle
50 ?
Handrails Included
Yes
Includes
Hardware, Ladder Instructions, Ladder Parts
Weight
371 lb
Series
Series 1700
Ladder Type
Rolling Ladder
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Tread Type
Serrated
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Assembly
Partially Assembled
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (2) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 10.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 14.3 ft, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 24 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 137 in, Overall Width 42 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.