172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity

  • Mfr # 1713R2642A6E12B4W4C1P3

  • Zoro # G9929875


product price:  $1,281.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
130 in
Number of Steps
13
Platform Depth
12 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1713R2642A6E12B4W4C1P3
Zoro #
G9929875
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
130 in
Platform Depth
12 in
Platform Width
24 in
Overall Height
172 in
Bottom Width
42 in
Base Depth
125 in
Step Width
24 in
Overall Width
42 in
Step Depth
7 in
Handrail Height
3.5 ft
Overall Depth
125 in
Caster Diameter
4 in
Base Length
125 in
Base Width
42 in
Reach Height - Maximum
17.4 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
13
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Climbing Angle
50 ?
Ladder Actuation
Foot Activated Step Lock
Includes
2-1/2 in Rubber Pads
Rear Exit
No
Finish
Powder Coated
Color
Gray
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Unassembled
Ladder Tread
Perforated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Weight
371 lb
Series
Series 1700
Tread Type
Perforated
Load Capacity - Maximum
450 lb
Locking Mechanism
Foot-Activated Step Lock
Assembly
Unassembled
Includes Handrails
Handrails Included
Folding
Not Foldable
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 10.8 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 14.3 ft, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 12 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 125 in, Overall Width 42 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.