172 in H Steel Rolling Ladder, 13 Steps, 800 lb Load Capacity

  • Mfr # 2613R2642A1E12B4W5C1P3

  • Zoro # G9862806


product price: $1,055.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
130 in
Number of Steps
13
Platform Depth
12 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2613R2642A1E12B4W5C1P3
Zoro #
G9862806
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
130 in
Platform Depth
12 in
Platform Width
24 in
Overall Height
172 in
Bottom Width
42 in
Base Depth
125 in
Step Depth
7 in
Handrail Height
3.5 ft
Step Width
24 in
Overall Width
42 in
Overall Depth
125 in
Caster Diameter
4 in
Base Width
42 in
Reach Height - Maximum
17.4 ft
Base Length
125 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
13
Load Capacity
800 lb
Step Tread
Expanded Metal
Material
Steel
Standards
ANSI, OSHA Compliant
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Climbing Angle
50 ?
Color
Gray
Includes
2-1/2 in Rubber Pads
Finish
Powder Coated
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Ladder Tread
Expanded Metal
Ladder Actuation
Foot Activated Step Lock
Weight
389 lb
Series
Series 2600
Assembly
Partially Assembled
Tread Type
Expanded Metal
Casters Included
(2) Rigid, (2) Swivel
Folding
Not Foldable
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Load Capacity - Maximum
800 lb
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 10.8 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 14.3 ft, Number of Steps 13, Unassembled, Load Capacity 800 lb, Step Tread Expanded Metal, Platform Depth 12 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 125 in, Overall Width 42 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.