172 in H Steel Rolling Ladder, 13 Steps, 800 lb Load Capacity
Mfr # 2613R2642A3E12B4W5C1P3
Zoro # G9862711
product price: $1,266.99
/eaKey Features
Item - Rolling Ladder
Rolling Ladder
Platform Height
130 in
Number of Steps
13
Platform Depth
12 in
Platform Width
24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2613R2642A3E12B4W5C1P3
Zoro #
G9862711
UPC #
-
Country of Origin
United States
Dimensions
Platform Height
130 in
Platform Depth
12 in
Platform Width
24 in
Overall Height
172 in
Bottom Width
42 in
Base Depth
125 in
Step Depth
7 in
Handrail Height
3.5 ft
Step Width
24 in
Overall Width
42 in
Overall Depth
125 in
Base Width
42 in
Base Length
125 in
Caster Diameter
4 in
Reach Height - Maximum
17.4 ft
Description
Rolling Ladder, Material Steel, Platform Height 10.8 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 14.3 ft, Number of Steps 13, Unassembled, Load Capacity 800 lb, Step Tread Serrated, Platform Depth 12 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 125 in, Overall Width 42 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.