Zoro Homepage

18 ft 3 in Overall H, Fixed Ladder with Safety Cage, Steel, 16 Steps, Forward Exit

  • Mfr # F16WC C1

  • Zoro # G3487410


product price: $1,781.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
16
Overall Height
18 ft 3 in
Overall Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F16WC C1
Zoro #
G3487410
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 ft 3 in
Overall Width
39 in
Top Step Height
15 ft
Step Width
16 in
Handrail Height
3.5 ft
Rung Dia.
3/4 in
Ladder Height
15 ft
Overall Depth
46 in
Cage Bottom Depth
32 in
Top-to-Bottom Rung Height
15 ft
Cage Bottom Width
38.5 in
Cage Top Depth
28 in
Rung Diameter
0.8 in
Standing Height - Maximum
15 ft
Cage Top Width
30.5 in

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
300 lb
Material
Steel
Number of Steps
16
Walk-Thru Included
Yes
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Forward
Rung Type
Round
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Item - Fixed Ladders
Fixed Ladder with Safety Cage
Rung Spacing
12 in
Number of Rungs
16
Weight
353 lb
Ladder Type
Safety Cage Walk-Through Fixed Ladder
Assembly
Assembled
Series
Series F
Load Capacity - Maximum
300 lb
Bracket Adjustability
Fixed
Exit Direction
Forward
Number of Sections
2
Number of Mounting Brackets
10

Description

Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Forward, Overall Height 19 ft, Overall Width 39 in, Material Steel, Load Capacity 300 lb, Number of Steps 16, Top Step Height 15 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height 3.5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.