Zoro Homepage

18 ft 3 in Overall H, Fixed Ladder with Safety Cage, Steel, 19 Steps, Right Exit

  • Mfr # M19SC L9 C1

  • Zoro # G9856077


product price: $925.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
19
Overall Height
18 ft 3 in
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M19SC L9 C1
Zoro #
G9856077
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 ft 3 in
Overall Width
26 in
Top Step Height
18 ft
Step Width
16 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
18 ft
Rung Diameter
0.8 in
Cage Top Depth
28 in
Overall Depth
39 in
Standing Height - Maximum
18 ft
Top-to-Bottom Rung Height
18 ft
Cage Top Width
30.5 in
Cage Bottom Depth
32 in
Cage Bottom Width
38.5 in

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
300 lb
Material
Steel
Number of Steps
19
Walk-Thru Included
No
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Right
Rung Type
Round
Item - Fixed Ladders
Fixed Ladder with Safety Cage
Climbing Angle
90 ?
Rung Spacing
12 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Number of Rungs
19
Exit Direction
Right
Series
Series M
Load Capacity - Maximum
300 lb
Ladder Type
Safety Cage Fixed Ladder
Weight
342 lb
Bracket Adjustability
Fixed
Assembly
Assembled
Number of Sections
3
Number of Mounting Brackets
12

Description

Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Right, Overall Height 18 ft, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 19, Top Step Height 18 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.