182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity

  • Mfr # 1514R2642A1E20B4W5C1P3

  • Zoro # G3490238


product price: $1,165.99
/ea
Item requires special delivery charges. A $935.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
140 in
Number of Steps
14
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1514R2642A1E20B4W5C1P3
Zoro #
G3490238
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
140 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
182 in
Bottom Width
42 in
Base Depth
216 in
Handrail Height
3.5 ft
Step Width
24 in
Overall Width
44 in
Step Depth
7 in
Overall Depth
101 in
Base Length
101 in
Base Width
42 in
Reach Height - Maximum
18.3 ft
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
14
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Finish
Powder Coated
Climbing Angle
59 ?
Ladder Tread
Expanded Metal
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
Foot Activated Step Lock
Rear Exit
No
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Unassembled
Weight
395 lb
Series
Series 1500
Includes Handrails
Handrails Included
Tread Type
Expanded Metal
Casters Included
(2) Rigid, (2) Swivel
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Folding
Not Foldable
Assembly
Partially Assembled
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 11.7 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 15.2 ft, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 20 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 216 in, Overall Width 44 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.