Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity

  • Mfr # 1514R2642A2E30B4W4C1P3

  • Zoro # G2156047


product price: $1,580.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
140 in
Number of Steps
14
Platform Depth
30 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1514R2642A2E30B4W4C1P3
Zoro #
G2156047
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
140 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
182 in
Bottom Width
42 in
Base Depth
122 in
Overall Width
42 in
Step Width
24 in
Handrail Height
3.5 ft
Step Depth
7 in
Overall Depth
101 in
Base Width
42 in
Reach Height - Maximum
18.3 ft
Caster Diameter
4 in
Base Length
101 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
14
Load Capacity
450 lb
Step Tread
Antislip Vinyl
Material
Steel
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Unassembled
Includes
Hardware, Ladder Instructions, Ladder Parts
Rear Exit
No
Handrails Included
Yes
Ladder Tread
Antislip Vinyl
Standards
ANSI, OSHA Compliant
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Color
Gray
Climbing Angle
59 ?
Finish
Powder Coated
Weight
459 lb
Series
Series 1500
Locking Mechanism
Foot-Activated Step Lock
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Tread Type
Antislip
Folding
Not Foldable
Assembly
Unassembled

Description

Rolling Ladder, Material Steel, Platform Height 11.7 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 15.2 ft, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 30 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 122 in, Overall Width 42 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.