182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity

  • Mfr # 1514R2642A3E20B4W4C2P3

  • Zoro # G3490125


product price: $1,834.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
140 in
Number of Steps
14
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1514R2642A3E20B4W4C2P3
Zoro #
G3490125
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
140 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
182 in
Bottom Width
42 in
Base Depth
198 in
Step Depth
7 in
Step Width
24 in
Overall Width
44 in
Handrail Height
3.5 ft
Overall Depth
101 in
Base Length
101 in
Reach Height - Maximum
18.3 ft
Base Width
42 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
14
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Assembled/Unassembled
Unassembled
Color
Yellow
Rear Exit
No
Ladder Tread
Serrated
Climbing Angle
59 ?
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Ladder Actuation
Foot Activated Step Lock
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Weight
395 lb
Series
Series 1500
Assembly
Unassembled
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Tread Type
Serrated
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid, (2) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 11.7 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 15.2 ft, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 198 in, Overall Width 44 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.